
Customers Also Viewed
Color-code your filing with heavy-duty covers in vivid colors. Organize and subdivide materials with 2" capacity prong fasteners inside front and back 25 pt. pressboard covers. 1" capacity metal fastener on each side of 17 pt. Kraft dividers. Tyvek® reinforced gusset for added durability during expansion. 2/5 cut tabs, right of center. Classification Folder Type: Top Tab; Size: Letter; Number of Sections: 4.
This product arrives to most customers in 2-3 business days.
Weights & Dimensions
- Document Size Letter
Product Details
- Description Classification Folders
- Type File Folder
- Package Quantity 10 Pack
- Brand Universal
- Tab Cut 2/5 Cut
- Style Classification Folders
- Number of Sections 4
- Manufacturers Part Number 10201
- Color Family Blue
- Tab Position Top Tab
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: February 17, 2016
There are no questions for this product.

Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton
Item #: B1428406
$72.95

Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 12 100-Sheet Pads/Pack
Item #: B1428373
Not Yet Rated
$6.40

Universal® File Folders, 1/3 Cut Assorted, One-Ply Top Tab, Letter, Manila, 100/Box
Item #: B1193311
Not Yet Rated
Free Shipping
$51.95

Universal® Pressboard Classification Folder, Letter, Four-Section, Red, 10/Box
Item #: B1193767
Not Yet Rated
Free Shipping
$77.95

Zebra Retractable Ballpoint Pen F-402 - Black Ink - Stainless Steel Barrel - 2 Pack
Item #: B789578
Not Yet Rated
$7.50

Universal® Pressboard Classification Folders, Letter, Four-Section, Cobalt Blue, 10/Box
$77.95
- Product Information
- Customer Review
- Product Q&A
- Accessories