Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Georgia-Pacific

Model # :T9FB2396101

MPN #: 54338A

GP Pro™ Universal Push-Paddle Paper Towel Dispenser, Opaque

Product Description
Put the simple, clean performance of the Universal Push-Paddle Paper Towel Dispenser to work for you. This high-capacity dispenser, which holds an 8" diameter roll, will cut down on labor costs and help maintain user satisfaction. The contemporary design fits perfectly in a variety of market segments including manufacturing, schools and high-traffic areas. This dispenser meets ADA guidelines, when properly installed, giving you peace of mind while enjoying reliable, consistent performance.

  • CONTEMPORARY WALL-MOUNTED PAPER TOWEL DISPENSER fits perfectly into a variety of market segments
  • DURABLE COMMERCIAL BATHROOM PAPER TOWEL DISPENSER provides consistent performance for peace of mind
  • CLEAR WINDOW allows you to see if it's time to change the roll
  • ADA COMPLIANT when mounted properly
  • MANUAL PAPER TOWEL DISPENSER requires no batteries or electricity
  • EASY TO USE push-paddle lever paper towel dispenser dispenses with just a touch
  • COMPATIBLE with high-capacity 8-inch diameter paper towel rolls helping reduce cost and maintain user satisfaction


PRICE
$78.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13 in
Depth11-1/4 in
Height14 in
Weight7 lbs

Product Details

TypeManual
ColorBlack
For Use With26301, 26601 & 26100
Paper TypeNon-Perforated Roll
StylePush Lever
Mounting LocationSurface Wall Mount
Capacity8" Roll
Size TypeVaries
MaterialPlastic
DescriptionUniversal Push-Paddle Manual Paper Towel Dispenser
Package Quantity1
Manufacturers Part Number54338A
BrandGeorgia-Pacific