Keep your train of thought on track and your notes organized with convenient index cards. An essential for students, speakers and chefs, index cards organize notes, recipes and study lessons. Strong cards are made from two-point, acid-free stock. Handy size is easy to shuffle and store discreetly while presenting. Great for creating flashcards and games to promote learning and memory.
Universal® Ruled Index Cards, 4 x 6, White, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2.40
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Height | 4 in |
| Weight | 0.5 lbs |
| Size | 4 x 6 |
| Card Size | 4 x 6 |
Product Details
| Supply Type | Basic Supplies |
| Color | White |
| Style | White Index Cards |
| Ruling | Ruled |
| Description | Ruled Index Cards |
| Package Quantity | 100 Pack |
| Manufacturers Part Number | 28335 |
| Percent Post Consumer Recycled Content | 10 Percent |
| Brand | Universal |