Aarco Universal Single Tab White Helvetica 3/4"H Letters
Write a Review
|
Questions & Answers (0)
Product Description
Aarco Universal Single Tab White Helvetica 3/4 Letters
Set of 165 assorted Helvetica Typeface Universal Single Tab changeable 3/4 letters. Optional letter set for Aarco letter boards.
Set of 165 assorted Helvetica Typeface Universal Single Tab changeable 3/4 letters. Optional letter set for Aarco letter boards.
PRICE
$41.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Assembly Required | Yes |
| Board Type | Accessory |
| Package Quantity | 165 |
| Description | 3/4" Helvetica Letters |
| Color | White |
| Frame Material | Plastic |
| Manufacturers Part Number | HF.75 |
| Accessory Type | Letter Set |
| Brand | Aarco |