SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Universal Standard Chisel Point 210 Strip Count Staples, 5,000/Box, 5 Boxes per Pack

Universal Standard Chisel Point 210 Strip Count Staples, 5,000/Box, 5 Boxes per Pack

Item #: WBB1424938

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Universal Standard Chisel Point 210 Strip Count Staples, 5,000/Box, 5 Boxes per Pack
  • Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

    $75.95

  • Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 12 100-Sheet Pads/Pack

    $6.90

  • Universal® File Folders, 1/3 Cut Assorted, One-Ply Top Tab, Letter, Manila, 100/Box

    $54.95

    Free Shipping

$6.99 up to 13% OFF

Price: $6.90

Save $0.35 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $6.90 ea.
  • Buy 3-5 $6.50 ea.
  • Buy 6+ $6.10 ea.

Quantity

Customers Also Viewed

Universal Standard Chisel Point 210 Strip Count Staples, 5,000/Box

Universal Standard Chisel Point 210 Strip Count Staples, 5,000/Box

Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

Universal® Paper Clips, Smooth Finish, No. 1, Silver, 100/Box

Universal® Paper Clips, Smooth Finish, No. 1, Silver, 100/Box

Swingline® Standard Staples, 1/4" Leg Length, 210 Per Strip, 5000/Box

Swingline® Standard Staples, 1/4" Leg Length, 210 Per Strip, 5000/Box

Stanley Bostitch® B8 PowerCrown™ Staples, 45 Sheet Capacity, 3/8" Leg Length, 5000/Box

Stanley Bostitch® B8 PowerCrown™ Staples, 45 Sheet Capacity, 3/8" Leg Length, 5000/Box

Stanley Bostitch® B8 PowerCrown™ Staples, 30 Sheet Capacity, 1/4" Leg Length, 5000/Box

Stanley Bostitch® B8 PowerCrown™ Staples, 30 Sheet Capacity, 1/4" Leg Length, 5000/Box

Stanley Bostitch® Heavy-Duty Staples 60 Sheet Capacity 3/8", 5000/BX

Stanley Bostitch® Heavy-Duty Staples 60 Sheet Capacity 3/8", 5000/BX

Swingline® S.F. 13 Heavy-Duty 15/16 Inch Leg Length Staples, 210-Sheet Capacity, 1,000/Box

Swingline® S.F. 13 Heavy-Duty 15/16 Inch Leg Length Staples, 210-Sheet Capacity, 1,000/Box

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Universal® File Folders, 1/3 Cut Assorted, One-Ply Top Tab, Letter, Manila, 100/Box

Universal® File Folders, 1/3 Cut Assorted, One-Ply Top Tab, Letter, Manila, 100/Box

Free Shipping

Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 12 100-Sheet Pads/Pack

Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 12 100-Sheet Pads/Pack

Universal Clear Laminating Pouches, 3 mil, 9 x 11-1/2, 100/Box

Universal Clear Laminating Pouches, 3 mil, 9 x 11-1/2, 100/Box

Free Shipping

Universal Invisible Tape, 3/4" x 1000", 1 Core, 12/Pack

Universal Invisible Tape, 3/4" x 1000", 1 Core, 12/Pack

Free Shipping

Universal Standard Chisel Point 210 Strip Count Staples, 5,000/Box, 5 Boxes per Pack

Economical staples help keep you within budget. Sharp chisel points penetrate paper cleanly. Galvanized steel construction and standard sizing ensure reliable performance. Stock up and save Staple Type: Standard; For Use With: All Standard Staplers; Leg Length: 1/4".

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Weights & Dimensions

  • Strip Size Full
  • Length 1.78 in
  • Leg Length 1/4 in

Product Details

  • Staple Type Standard
  • Description Standard Chisel Point 210 Strip Count Staples
  • Includes Includes 5 boxes with 5,000 staples in each box.
  • Type Staples
  • For Use With Standard Staplers
  • Package Quantity 5000 Staples/Box - 5 Boxes
  • Brand Universal
  • Manufacturers Part Number UNV79000VP
  • Color Family Silver
  • Sheet Capacity 20
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Universal Standard Chisel Point 210 Strip Count Staples, 5,000/Box, 5 Boxes per Pack

Universal Standard Chisel Point 210 Strip Count Staples, 5,000/Box, 5 Boxes per Pack

Item #: WBB1424938

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Universal Standard Chisel Point 210 Strip Count Staples, 5,000/Box, 5 Boxes per Pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant