x

Take 15% off your entire order!

Offer applied at checkout

Universal Two-Pocket Portfolios w/Tang Fasteners, 11 x 8-1/2, Red, 25/Box

Universal Two-Pocket Portfolios w/Tang Fasteners, 11 x 8-1/2, Red, 25/Box

Item #: WBB1428091

Not Yet Rated

Ships in 1 Business Day ? Items ship from warehouse within 1 business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $29.95

Save $1.50 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $29.95 ea.
  • Buy 3-5 $27.95 ea.
  • Buy 6+ $26.95 ea.

Quantity

Customers Also Viewed

Universal Two-Pocket Portfolios w/Tang Fasteners, 11 x 8-1/2, Red, 25/Box

Dual filing solution--two interior pockets hold loose, unpunched papers and fasteners holds punched papers. Three built-in double-tang fasteners help prevent important punched papers from falling out.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

  • BRAND Universal
  • BUSINESS CARD HOLDER No
  • COVER MATERIAL Paper Stock
  • DESCRIPTION Two-Pocket Portfolios w/Tang Fasteners
  • FRONT COVER COLOR(S) Red
  • MANUFACTURERS PART NUMBER UNV57118***
  • NUMBER OF POCKETS 2
  • PACKAGE QUANTITY 25/Pack
  • SHEET SIZE 8-1/2 x 11
  • TYPE Pocket Portfolios
  • CAPACITY RANGE [MAX] 1/2"
  • BACK COVER COLOR(S) Red
  • COLOR FAMILY Red
  • GLOBAL PRODUCT TYPE Pocket Folders
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Universal Two-Pocket Portfolios w/Tang Fasteners, 11 x 8-1/2, Red, 25/Box

Universal Two-Pocket Portfolios w/Tang Fasteners, 11 x 8-1/2, Red, 25/Box

Item #: WBB1428091

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant