Avery Unpunched Copier Tab Divider, 8.5"x11", 5 Tabs, 30 Sets, White/White
|
Questions & Answers (0)
Product Description
Label tabs quickly for your high-volume projects when you use these Print-on Tabs. You'll get dozens of tabs filled with sharp text in just a few minutes. Quality dividers can be used with offset presses and high-speed copiers. Print directly on tabs for fast results. Unpunched dividers are made of white, 100 lb. stock and ready to customize for your ring binders. Each set contains five tabs.
PRICE
$38.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Sheet Size | 8-1/2 x 11 |
Product Details
| Type | Tab Divider |
| Tabs per Set | 5 Tabs/Set |
| Color | White |
| Tab Position | Side |
| Style | Write-On |
| Punched/Unpunched | Unpunched |
| Material | Paper |
| Description | Unpunched Copier Tab Divider - Write-On - 5 Tabs |
| Package Quantity | 30 Sets |
| Manufacturers Part Number | 20405 |
| Brand | Avery |