Maco® UnRule Index Cards ML8575, 4" x 6", White, 100/Box
Write a Review
|
Questions & Answers (0)
Product Description
Create your own high-impact designs on this premium-quality card stock. Micro-perforated for easy separation and guaranteed perfect edges every time. Cards won't jam. For use on your laser and inkjet printers. Compatible with most label printing software programs. Acid-free and lignin-free.
PRICE
$28.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 3/4 in |
| Height | 4 in |
| Card Size | 4 x 6 |
| Size | 4 x 6 |
Product Details
| Supply Type | Basic Supplies |
| Style | White Index Cards |
| Package Quantity | 100 Pack |
| Description | Maco® Unruled Index Cards |
| Color | White |
| Manufacturers Part Number | ML8575 |
| Brand | Maco |