Tri-Arc Unsupported 9 Step Cantilever Ladder with 20" Long Platform, Serrated, Cal-OSHA Compliant
Write a Review
|
Questions & Answers (0)
Product Description
U-Design 9 step Unsupported Cantilever ladder with 20" of cantilever platform length with grip strut tread. The cantilevered platform is counterweighted allowing the cantilever platform to extend into the work area with no obstructions on the bottom of the ladder. The ladder is designed with a comfortable 50 degree stairway incline with 24" wide grip strut steps. The ladder can be configured as a Supported Cantilever ladder by removing the counterweight and adding the 20" U-Design Extension Bottom Kit. Powder coated yellow finish. Cal-OSHA Compliant.
PRICE
$2,799.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 97 in |
| Width | 41 in |
| Depth | 97 in |
| Weight Capacity | 300 lbs |
| Weight | 472 lbs |
| Height to Top Step/Platform | 7 ft 6 in |
| Top Step Depth | 20 in |
| Step Width | 24 in |
Product Details
| Assembly Required | No |
| Lock Type | Locking Casters |
| Number of Steps | 9 |
| Color | Safety Yellow |
| Handrail | Y |
| Step Type | Serrated |
| Material | Steel |
| Manufacturers Part Number | UCU500920242C |
| Step Angle | 50 ° |
| Brand | Tri-Arc |
Compliance & Certifications
| Certifications | OSHA & ANSI |