Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Untreated Wood Garbage Can - 32 Gallon

Untreated Wood Garbage Can - 32 Gallon

Item #: WB240814

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $512.00

$85.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Green Recycled Plastic Garbage Can - 32 Gallon

Green Recycled Plastic Garbage Can - 32 Gallon

Pressure Treated Wood Garbage Can - 32 Gallon

Pressure Treated Wood Garbage Can - 32 Gallon

Global Industrial™ 36 Gallon Wooden Waste Receptacle With Tray Top Gray

Global Industrial™ 36 Gallon Wooden Waste Receptacle With Tray Top Gray

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Extra Heavy Duty Black Trash Bags - 40 to 45 Gal, 1.4 Mil, 100 Bags/Case

Global Industrial™ Extra Heavy Duty Black Trash Bags - 40 to 45 Gal, 1.4 Mil, 100 Bags/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

WOOD TRASH RECEPTACLES
32 Gallon Receptacle Untreated
In-ground mounting post is hidden to maintain an attractive appearance ideal for parks, fields and other outdoor environments. These traditional style waste receptacles are made using 2" x 4" planks of Southern yellow pine ACQ lumber. Top and bottom support rings provide extra strength and give form to the waste receptacle. In-ground mounting pipe is made with 2-3/8" dia. x 12 gauge pre-galvanized structural steel tubing that is electrically MIG welded for superior strength. Frame has a hot dipped galvanized coating for corrosion resistance. Included hardware is zinc coated. Waste containers measure 26" diameter overall.

Weights & Dimensions

  • Width 26-3/8 in
  • Height 34 in

Product Details

  • Type Slatted Trash Can
  • Brand UltraPlay
  • Lid Type Open
  • Material Wood
  • Manufacturers Part Number TR-32-U
  • Capacity 32 gal
  • Shape Round
  • Color Family Brown
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global Industrial™ Extra Heavy Duty Black Trash Bags - 40 to 45 Gal, 1.4 Mil, 100 Bags/Case

$60.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Untreated Wood Garbage Can - 32 Gallon

Untreated Wood Garbage Can - 32 Gallon

Item #: WB240814

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant