x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Upright Frame, 24"Dx96"H

Global Industrial™ Upright Frame, 24"Dx96"H

Item #: WBB2288751

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $87.95

Save $4.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Frame Made of 14-gauge steel measuring 1-3/4" x 1-3/4", these heavy duty uprights feature a gray powder coat finish. Each upright frame includes 2 upright posts and cross bracing. Upright posts include foot plates that allow rack to be bolted to the floor. Easy assembly

  • WIDTH INCHES 1.75
  • DEPTH INCHES 24
  • HEIGHT INCHES 96
  • BRAND Global Industrial
  • CONSTRUCTION Steel
  • TYPE Upright
  • COLOR Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Global Industrial™ Upright Frame, 36"Dx120"H

Item #: B2288748

Not Yet Rated

Ships same day.

$91.37

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Upright Frame, 24"Dx96"H

Global Industrial™ Upright Frame, 24"Dx96"H

Item #: WBB2288751

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Upright Frame, 24"Dx96"H
    Global Industrial™ Upright Frame, 24"Dx96"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant