Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




V7

Model # :WBB2396681

MPN #: UPS1DT550-1N

V7 UPS 550VA Desktop Battery Backup System with 10 Outlets (5 Battery Backup + 5 Surge)

Product Description
The 550VA UPS from V7 is a backup power source for desktop computers, network workstations and other professional and consumer electronic devices. The UPS is Energy Star Certified, ensuring maximum efficiency and is equipped with 10 Outlets (5 surge only and 5 with battery backup), for a consistent flow of electricity to help prevent costly equipment failure and data loss during power failures or other power issues. The convenient, compact desktop design is quick and easy to deploy, plus it features top facing outlets for fast deployment. Additionally, the UPS has USB connectivity to allow for additional configuration and control, plus audio and visual alarms for immediate warning of battery, load or other issues.

Features:
  • 550VA Desktop UPS with 10 Outlets (5 battery backup + 5 surge only)
  • Convenient and compact desktop design with top facing outlets
  • Energy Star Certified ensuring efficient and eco friendly power
  • USB connectivity to your PC for optional advanced monitoring and control
  • Audio & Visual alarms for immediate warning of battery, load, and other issues
PRICE
$93.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth6-1/4 in
Height3-3/4 in
Weight8 lbs
Cord Length6 ft

Product Details

Battery TypeSealed Lead-Acid
TypeUPS Systems
InputNEMA 5-15P
ColorBlack
Battery Recharge Time6 Hours
Power Source110/120VAC
Volt Amps550 A
DescriptionUPS 550VA Desktop Battery Backup System
Package Quantity1
Manufacturers Part NumberUPS1DT550-1N
Number of Outlets8
Output550VA / 330 Watts BTU
Connector/Port/InterfaceUSB
BrandV7

Warranty

Warranty3 Years (1 Year Battery)

Compliance & Certifications

CertificationsRoHS, Energy Star, NOM, FCC, TUV, REACH