x

Take 15% off your entire order!

Offer applied at checkout

Sandusky Muscle Rack Boltless Shelving With Wood Deck, 30"W x 12"D x 60"H, 5 Shelves, Silver

Sandusky Muscle Rack Boltless Shelving With Wood Deck, 30"W x 12"D x 60"H, 5 Shelves, Silver

Item #: WBB2179731

(14)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$108.19 up to 50% OFF

Price: $53.95

Save $2.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Industrial grade steel construction with durable silver vein finish. Z-Beam design beams for strength and rigidity. Five shelves with particle board decking can be adjusted in 1-1/2" increments. Includes a post coupler to make assembly faster and easier, no nuts or bolts. Can be assembled vertically as a shelving unit or horizontally as a workbench.

  • BRAND Sandusky
  • WIDTH INCHES 30
  • WEIGHT LBS 47
  • SHELF QUANTITY 5
  • PACKAGE QUANTITY 1
  • TYPE Z-Beam w/Wood Deck
  • MANUFACTURERS PART NUMBER UR301260PB5P-SV
  • LENGTH INCHES 12
  • HEIGHT INCHES 60
  • DEPTH INCHES 12
  • CONSTRUCTION Steel
  • COLOR FINISH Silver
  • WARRANTY 1 Year Limited
  • SHELF CAPACITY LBS 800
Customer Review

5.0

  • 5 Star

    14
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Tim

    Date: January 30, 2021

    owner
    Your review:
    perfect for my needs...
  • Reviewer: WILLIAM

    Date: January 14, 2021

    Great Storage for Law Books and the Assembly was Easy...Even a Lawyer could do it!
    Your review:
    Outstanding...but one question...the instruction guide for the assembly of the steel rack storage unit I think is incorrect...the part number is incorrect?...RPB21836 and the number for the size is incorrect?...18"X36"? Get back to me on this one, as the factory is located in Chicago near 43rd and Racine Avenue...just in case I need additional parts. WLE
  • Reviewer: Scott

    Date: January 13, 2021

    Excellent and heavy, little thin on the flat mater
    Your review:
    Overall I really like these. I kit-bashed several units to make them taller, three kits make two units that are 90" tall. Some have complained they are hard to assemble, they're not. You do need a soft mallet to tap the brackets home, it can't be done by hand. That's so they stay there, not a defect. The only thing that's a little flimsy is the flat pressboard shelves, I'd prefer a little thicker, but they just drop in and can be replaced with anything, even 3/4" plywood if you want. I painted the pressboard black and it looks much better then unfinished pressboard.
  • Reviewer: Andrew

    Date: January 06, 2021

    Great product. Great company.
    Your review:
    Great sturdy product, easy to assemble and alter, fast shipping.
  • Reviewer: James

    Date: December 18, 2020

    Top Notch Quality, The Best
    Your review:
    Supper Hi Quality, Heavy Duty And Extra Fine Hammartone Finish Heavy Guage Steel. Grade A. I am very pleased.
  • Reviewer: ELENA

    Date: October 15, 2020

    Great shelf
    Your review:
    Great sturdy shelf, easy to put together. Great for garage basement or storage
  • Reviewer: JACLYN

    Date: July 22, 2020

    Review
    Your review:
    Love it so much! Was the perfect addition to my little apartment! So much more room for storage.
  • Reviewer: JENNIFER

    Date: July 01, 2020

    5 stars
    Your review:
    5 stars
  • Reviewer: CAROL

    Date: May 20, 2020

    Easy of assembling
    Your review:
    Great shelf. Went together well with little problems
  • Reviewer: B

    Date: May 02, 2020

    Well made shelves
    Your review:
    Prompt delivery and well made shelving. Easy to assemble for one person
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sandusky Muscle Rack Boltless Shelving With Wood Deck, 30"W x 12"D x 60"H, 5 Shelves, Silver

Sandusky Muscle Rack Boltless Shelving With Wood Deck, 30"W x 12"D x 60"H, 5 Shelves, Silver

Item #: WBB2179731

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant