x

Take 15% off your entire order!

Offer applied at checkout

AirWorks® Urinal Screen, Orchard Spice, 10/Case, AWUS230-BX

AirWorks® Urinal Screen, Orchard Spice, 10/Case, AWUS230-BX

Item #: WBB1175173

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $18.50

Save $0.93 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AirWorks® Urinal Screen, Orchard Spice, 10/Case, AWUS230-BX

Features:
  • True 30 day performance
  • Continuous odor control
  • Flexible to fit all urinals
  • Helps to eliminate clogging
  • VOC Compliant
  • Can be used in wet or dry urinals
  • Each translucent screen is packaged with gloves for safe & sanitary removal & placement


  • WIDTH INCHES 6-3/4
  • BRAND AirWorks
  • DESCRIPTION Urinal Screen
  • MANUFACTURERS PART NUMBER AWUS230-BX
  • MOUNT TYPE Urinal
  • PACKAGE QUANTITY 10
  • SCENT Orchard Spice
  • STYLE Dispenser
  • TYPE Screen
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: February 09, 2016

    Plant Auxilary
    Your review:
    so far it is working as expected. will probably order it again
Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Bathroom Cleaning Kit

Global Industrial™ Bathroom Cleaning Kit

Item #: 640639

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$29.00

Global Industrial™ Clinging Bowl Cleaner - Case Of Twelve 1 Quart Bottles

Global Industrial™ Clinging Bowl Cleaner - Case Of Twelve 1 Quart Bottles

Item #: 640409

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$36.95

Global Industrial™ Drain Opener, Quart Bottle, 12 Bottles

Global Industrial™ Drain Opener, Quart Bottle, 12 Bottles

Item #: 640408

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$49.95

Global Industrial™ Bacterial Enzyme Odor Eliminator - Case Of Six 1 Quart Bottles

Global Industrial™ Bacterial Enzyme Odor Eliminator - Case Of Six 1 Quart Bottles

Item #: 640410

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$34.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global Industrial™ Bathroom Cleaning Kit

$29.00

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AirWorks® Urinal Screen, Orchard Spice, 10/Case, AWUS230-BX

AirWorks® Urinal Screen, Orchard Spice, 10/Case, AWUS230-BX

Item #: WBB1175173

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant