Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Genuine Joe Urinal Screen w/Block, Non-Para - Spice Scent, Blue, 12/Pk, GJO58332

Genuine Joe Urinal Screen w/Block, Non-Para - Spice Scent, Blue, 12/Pk, GJO58332

Item #: WBB866534

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $30.95

Save $1.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Fellowes® 9176501 Memory Foam Mouse Pad/Wrist Rest, Black

Fellowes® 9176501 Memory Foam Mouse Pad/Wrist Rest, Black

Genuine Joe Deodorizing Z-Mat, Commode Mat - Black, GJO58331

Genuine Joe Deodorizing Z-Mat, Commode Mat - Black, GJO58331

Genuine Joe Urinal Screen, 30/45 Days Cherry Scent - White, 12/Pk, GJO58336

Genuine Joe Urinal Screen, 30/45 Days Cherry Scent - White, 12/Pk, GJO58336

Impact® Urinal Mat - Fresh Scent, Black W/ Touch Fastener Z-Mat, 6-Pack - 1525-5 - Pkg Qty 6

Impact® Urinal Mat - Fresh Scent, Black W/ Touch Fastener Z-Mat, 6-Pack - 1525-5 - Pkg Qty 6

Big D Pearl Urinal Screen - Mountain Air 10/Case - 623

Big D Pearl Urinal Screen - Mountain Air 10/Case - 623

Global Industrial™ Urinal Screen - Citrus 10 Screens/Case

Global Industrial™ Urinal Screen - Citrus 10 Screens/Case

Global Industrial™ Automatic Air Freshener Dispenser - White

Global Industrial™ Automatic Air Freshener Dispenser - White

Global Industrial™ Automatic Air Freshener Refills, Mountain Air 7 oz. Can - 12 Refills/Case

Global Industrial™ Automatic Air Freshener Refills, Mountain Air 7 oz. Can - 12 Refills/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Non-Para Toilet Bowl Rim Hanger - Evergreen 12 Hangers/Case

Global Industrial™ Non-Para Toilet Bowl Rim Hanger - Evergreen 12 Hangers/Case

Global Industrial™ Non-Para Extra Strength Urinal Screen - Evergreen 12 Screens/Case

Global Industrial™ Non-Para Extra Strength Urinal Screen - Evergreen 12 Screens/Case

Global Industrial™ Non-Para Toilet Bowl Rim Hanger - Cherry 12 Hangers/Case

Global Industrial™ Non-Para Toilet Bowl Rim Hanger - Cherry 12 Hangers/Case

Big D Non-Para Urinal Toss Block - Clean Breeze - 685

Big D Non-Para Urinal Toss Block - Clean Breeze - 685

Activeaire® Low-Splash Deodorizer Urinal Screens By GP Pro, Lavender, 12 Screens Per Case

Activeaire® Low-Splash Deodorizer Urinal Screens By GP Pro, Lavender, 12 Screens Per Case

Activeaire® Low-Splash Deodorizer Urinal Screens By GP Pro, Citrus, 12 Screens Per Case

Activeaire® Low-Splash Deodorizer Urinal Screens By GP Pro, Citrus, 12 Screens Per Case

Genuine Joe Deodorizing Z-Mat, Urinal Mat, Black, GJO58330

Genuine Joe Deodorizing Z-Mat, Urinal Mat, Black, GJO58330

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Compucessory 23617 Economy Mouse Pad, Non-Skid Rubber Base, Black

Compucessory 23617 Economy Mouse Pad, Non-Skid Rubber Base, Black

ASI® Roval™ Automatic Soap Dispenser - 20364

ASI® Roval™ Automatic Soap Dispenser - 20364

Bulk Soap Transparent Dispenser 46 oz. - SD004501

Bulk Soap Transparent Dispenser 46 oz. - SD004501

Stanley 83-069M MaxSteel™ Multi-Angle Base Vise

Stanley 83-069M MaxSteel™ Multi-Angle Base Vise

Non-para urinal screen features block and blue dye indicator. Water-soluble design cleans and deodorizes up to 30 days. Strong sudsing action assures sanitation. Urinal screen offers a natural odor-counteractant with a spice scent. Biodegradable screen contains no para or acids.

Weights & Dimensions

  • Width 7-5/16 in
  • Height 10 in

Product Details

  • Type Urinal Block/Screen
  • Package Quantity 12
  • Brand Genuine Joe
  • Mounting Location Urinal
  • Description Non-Para Urinal Screen W/Block
  • Style Screen
  • Manufacturers Part Number GJO58332
  • Scent Spice
  • Color Family Blue
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $2.00 with this comparable product

Global Industrial™ Non-Para Extra Strength Urinal Screen - Cherry 12 Screens/Case

Item #: 640987

(1)

Ships in One Business Day

$28.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Genuine Joe Urinal Screen w/Block, Non-Para - Spice Scent, Blue, 12/Pk, GJO58332

Genuine Joe Urinal Screen w/Block, Non-Para - Spice Scent, Blue, 12/Pk, GJO58332

Item #: WBB866534

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant