Boardwalk® Urinal Screen with Para Deodorizer Block cleans, protects, sanitizes and deodorizes to keep the urinal clean and smelling fresh. Constructed with a pliable, plastic screen that helps to traps debris. Reduces odor causing bacteria, which protects the drain. Built with a durable, non-splash design. Para deodorizer kills odor-causing bacteria and disinfects. Lasts up to 30 days with a cherry scent.
Boardwalk® Urinal Screen with Para Deodorizer Block, Cherry Scent, 3 oz, Red/White, 12/Box
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$56.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Block |
| Type | Urinal Block/Screen |
| Mounting Location | Urinal |
| Scent | Cherry |
| Package Quantity | 12 |
| Color | Red/White |
| Manufacturers Part Number | BWKPBS |
| Brand | Boardwalk |