x

Take 15% off your entire order!

Offer applied at checkout

Stainless Steel Urinal Screen with Wall Mounting Brackets - 18"W x 42"H

Stainless Steel Urinal Screen with Wall Mounting Brackets - 18"W x 42"H

Item #: WB260983

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 12
  • 18
  • 24

18

Price: $240.39

Save $12.02 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

STAINLESS STEEL WALL MOUNTED URINAL SCREENS
Stainless steel wall mounted urinal screens create privacy partitions for urinals in public restrooms. Stainless steel urinal screens provide privacy between urinals. These privacy partitions are 1" thick and made using Type 304 stainless steel that is formed and cemented under pressure to a double faced honeycomb paper core. Stainless steel has a #4 satin finish. Includes chrome plated zamac mounting brackets for wall mount installation. Measures 42"H.

  • WIDTH INCHES 18
  • HEIGHT INCHES 42
  • DESCRIPTION Urinal Screen w/ Wall Mounting Brackets
  • CONSTRUCTION Stainless Steel
  • MANUFACTURERS PART NUMBER 2918U/15792
  • COLOR FINISH Satin
  • BRAND Metpar
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $94.44 with this comparable product

Global Industrial™ Bathroom Stainless Steel Urinal Screen 18 x 42

Item #: 261997

(3)

Free Shipping

Ships same day.

$145.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stainless Steel Urinal Screen with Wall Mounting Brackets - 18"W x 42"H

Stainless Steel Urinal Screen with Wall Mounting Brackets - 18"W x 42"H

Item #: WB260983

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant