US Cargo Control 2" x 12' Nylon Lifting Sling, Straight Eye & Eye, 2 Ply
Write a Review
|
Questions & Answers (0)
Product Description
This Flat Eye and Eye Sling - 2" x 12' Lifting Sling is built with flat eyes on each end, making it versatile enough for basket, choker, and vertical hitch configurations. Manufactured from heavy-duty nylon webbing rated at 9,800 lbs. per inch, it meets rigorous industry standards for safe overhead lifting. A sewn-in leather identification tag displays working load limits for all three hitch types, keeping critical safety information visible throughout the sling's service life.
PRICE
$63.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 |
| Width | 2 in |
| Weight | 5 lbs |
| Choker Hitch Weight Capacity | 4960 lbs |
| Vertical Lift Weight Capacity | 6200 lbs |
| Basket Hitch Capacity | 12400 lbs |
Product Details
| Type | Eye & Eye |
| Plys | 2 |
| Color | Yellow |
| Style | Web Flat |
| Material | Nylon |
| Package Quantity | 1 |
| Manufacturers Part Number | EE2-902-12-T3 |
| Brand | US Cargo Control |
Compliance & Certifications
| Certifications | ASME B30.9 |