- Direct Drive Blower
- Split Phase 5.6 & 6.3 Diameter
- Open Dripproof (ODP)
- Single Speed
US Motors 1208, Direct Drive Fan & Blower, 1/3 HP, 1-Phase, 850 RPM Motor
Write a Review
|
Questions & Answers (0)
Product Description
US Motors Direct Drive Fan & Blower, 1/3 HP, 1-Phase, 850 RPM Motor
PRICE
$985.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Insulation Class | B |
| Horsepower | 1/3 HP |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 850 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | C-Face |
| Voltage | 115 V |
| Phase | 1 |
| Full Load Amps | 24.56 A |
| Manufacturers Part Number | 2124 |
| Rated RPM | 850 |
| Service Factor | 1.35 |
| RPM Range | 0-1000 rpm |
| Brand | US Motors |