- Industrial Air Circulator
- Single Phase
- Yoke Mount Welded Tab
- Permanent Split Capacitor
- Capacitor Included
US Motors 1917, Yoke Mount Welded Tab Fan, 1/4 HP, 1-Phase, 1075 RPM Motor
Write a Review
|
Questions & Answers (0)
Product Description
US Motors Yoke Mount Welded Tab Fan, 1/4 HP, 1-Phase, 1075 RPM Motor
PRICE
$535.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Insulation Class | A |
| Horsepower | 1/4 HP |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1075 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Yoke |
| Voltage | 115 V |
| Phase | 1 |
| Full Load Amps | 8.76 A |
| Manufacturers Part Number | 2201 |
| Rated RPM | 1075 |
| Service Factor | 1 |
| RPM Range | 1001-1100 rpm |
| Brand | US Motors |