- Industrial Air Circulator
- Single Phase
- Yoke Mount Welded Tab
- Permanent Split Capacitor
- Capacitor Included
US Motors 1931, Yoke Mount Welded Tab Fan, 1/4 HP, 1-Phase, 1100 RPM Motor
Write a Review
|
Questions & Answers (0)
Product Description
US Motors Yoke Mount Welded Tab Fan, 1/4 HP, 1-Phase, 1100 RPM Motor
PRICE
$495.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Insulation Class | B |
| Horsepower | 1/4 HP |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1100 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Yoke |
| Voltage | 115 V |
| Phase | 1 |
| Full Load Amps | 5.23 A |
| Manufacturers Part Number | 1880 |
| Rated RPM | 1100 |
| Service Factor | 1 |
| RPM Range | 1001-1100 rpm |
| Brand | US Motors |