- Permanent Split Capacitor
- Commercial Condenser Fan
- Totally Enclosed Air Over (TEAO)
- 5.6 Dia.
- All Angle Mounting
- Hub Ring Mount (2-1/4)
US Motors 2201, Condenser Fan, 1/2 HP, 1-Phase, 1075 RPM Motor
Write a Review
|
Questions & Answers (0)
Product Description
US Motors Condenser Fan, 1/2 HP, 1-Phase, 1075 RPM Motor
PRICE
$529.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Insulation Class | B |
| Horsepower | 1/2 HP |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1075 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Ring |
| Voltage | 208-230/460 V |
| Phase | 1 |
| Manufacturers Part Number | 1873H |
| Rated RPM | 1075 |
| Service Factor | 1 |
| RPM Range | 1001-1100 rpm |
| Brand | US Motors |