- Direct Drive Fan & Blower
- Permanent Split Capacitor
- 5.6 Diameter
- Open Air Over (OAO)
- Stud or Hub Ring Mount (2.5)
- 2-Speed
- Stud Mount - 1
US Motors 3183, Direct Drive Fan & Blower, 1/2 HP, 1-Phase, 825 RPM Motor
Write a Review
|
Questions & Answers (0)
Product Description
US Motors Direct Drive Fan & Blower, 1/2 HP, 1-Phase, 825 RPM Motor
PRICE
$359.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Band, Hub |
| Insulation Class | B |
| Horsepower | 1/2 HP |
| Voltage | 230 V |
| Phase | 1 |
| Hertz | 60 Hz |
| Manufacturers Part Number | 4961 |
| Rated RPM | 825 |
| Motor RPM 60 Hertz | 825 rpm |
| RPM Range | 0-1000 rpm |
| Brand | US Motors |