- Permanent Split Capacitor
- Direct Drive Fan & Blower
- 5.6 Diameter
- Open
- Air Over (OAO)
- Hub Ring Mount ( 2-1/2) except where noted
- without capacitor
US Motors 3340, PSC, Direct Drive Fan, 3/4 HP, 1-Phase, 1075 RPM Motor
Write a Review
|
Questions & Answers (0)
Product Description
US Motors PSC, Direct Drive Fan, 3/4 HP, 1-Phase, 1075 RPM Motor
PRICE
$435.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Insulation Class | B |
| Horsepower | 3/4 HP |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1075 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Resilient |
| Voltage | 115 V |
| Phase | 1 |
| Manufacturers Part Number | 7069 |
| Rated RPM | 1075 |
| Service Factor | 1 |
| RPM Range | 1001-1100 rpm |
| Brand | US Motors |