- Direct Drive Fan & Blower
- 5.6 Diameter
- Open Air Over (OAO)
- Stud or Hub Ring Mount (2.5)
- 4-Speed
- Capacitor is not included with motor. Must be purchased separately.
US Motors 5825, Direct Drive Fan & Blower, 1/6 HP, 1-Phase, 1075 RPM Motor
Write a Review
|
Questions & Answers (0)
Product Description
US Motors Direct Drive Fan & Blower, 1/6 HP, 1-Phase, 1075 RPM Motor
PRICE
$189.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Insulation Class | A |
| Horsepower | 1/6 HP |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1075 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Ring, Stud |
| Voltage | 115 V |
| Phase | 1 |
| Full Load Amps | 4.42 A |
| Manufacturers Part Number | 4115 |
| Rated RPM | 1075 |
| Service Factor | 1 |
| RPM Range | 1001-1100 rpm |
| Brand | US Motors |