- Special Application Carbonator Pump
- Single Phase
- Open Dripproof (ODP)
- Split Phase
US Motors Pump, 1/4 HP, 1-Phase, 1725 RPM Motor, 6001
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$259.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Break Down Torque | 29.9 OZFT |
| Locked Rotor Torque | 23.05 OZFT |
Product Details
| RPM | 1,725 rpm |
| Insulation Class | F |
| Horsepower | 1/4 HP |
| Frame | 48YZ |
| Hertz | 50/60 Hz |
| Locked Rotor Amps | 30.65 A |
| Motor RPM 60 Hertz | 1725 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Resilient Base |
| Voltage | 100 - 120, 200 - 240 V |
| Phase | 1 |
| Enclosure | DP |
| Service Factor | 1 |
| RPM Range | 1701-1800 rpm |
| Brand | US Motors |