- Evaporative CoolerOpen Dripproof (ODP)
- Hub Mount
- 6.3 Dia.
- 2-Speed
US Motors 6795, Evaporative Cooler, 1/2 HP, 1-Phase, 1725/1140 RPM Motor
Write a Review
|
Questions & Answers (0)
Product Description
US Motors Evaporative Cooler, 1/2 HP, 1-Phase, 1725/1140 RPM Motor
PRICE
$269.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Insulation Class | B |
| Horsepower | 1/2 HP |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1725/1140 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Hub |
| Voltage | 230 V |
| Phase | 1 |
| Full Load Amps | 23.78 A |
| Manufacturers Part Number | 3786 |
| Rated RPM | 1725/1140 |
| Service Factor | 1 |
| RPM Range | 1701-1800 rpm |
| Brand | US Motors |