- Direct Drive Poultry Fan
- Special Application Farm
- Agriculture Single & Three Phase
- Direct Drive Poultry Fan
US Motors Farm Duty, 1/2 HP, 1-Phase, 850 RPM Motor, 8102
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$269.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Break Down Torque | 77.63 OZFT |
| Locked Rotor Torque | 10.28 OZFT |
Product Details
| RPM | 850 rpm |
| Insulation Class | B |
| Horsepower | 1/2 HP |
| Hertz | 60 Hz |
| Locked Rotor Amps | 13.87 A |
| Motor RPM 60 Hertz | 850 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Stud |
| Voltage | 115/230 V |
| Phase | 1 |
| Enclosure | TEFC |
| Service Factor | 1.25 |
| RPM Range | 0-1000 rpm |
| Brand | US Motors |