- Direct Drive Fan Single Shaft
- Shaded Pole
- 5.0 Dia.
- Totally Enclosed Air Over (TEAO)
- Single Speed
- Hub Ring Mount ( 2-1/2)
US Motors 8904, Direct Drive Fan & Blower, 3/4 HP, 1-Phase, 1075 RPM Motor
Write a Review
|
Questions & Answers (0)
Product Description
US Motors Direct Drive Fan & Blower, 3/4 HP, 1-Phase, 1075 RPM Motor
PRICE
$189.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Insulation Class | B |
| Horsepower | 3/4 HP |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1075 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Band, Hub, Stud |
| Voltage | 115 V |
| Phase | 1 |
| Full Load Amps | 23.28 A |
| Manufacturers Part Number | 3262 |
| Rated RPM | 1075 |
| Service Factor | 1 |
| RPM Range | 1001-1100 rpm |
| Brand | US Motors |