- Permanent Split Capacitor
- Condenser Fan
- 5.6 Diameter
- Open Dripproof Air Over
- Hub Ring Mount (2 1/4)
- Shaft Up or Horizontal
- Without Capacitor
US Motors 9993, Condenser Fan, 1/3 HP, 1-Phase, 1050 RPM Motor
Write a Review
|
Questions & Answers (0)
Product Description
US Motors Condenser Fan, 1/3 HP, 1-Phase, 1050 RPM Motor
PRICE
$239.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Insulation Class | A |
| Horsepower | 1/3 HP |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1050 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Hub |
| Voltage | 208-230 V |
| Phase | 1 |
| Full Load Amps | 5.56 A |
| Manufacturers Part Number | 3275 |
| Rated RPM | 1050 |
| Service Factor | 1 |
| RPM Range | 1001-1100 rpm |
| Brand | US Motors |