- Definite Purpose
- Three Phase
- Totally Enclosed Blower Cooled (TEBC)
- Open Loop Vector Duty
- 36-1800 RPM (2-60 Hz) Speed Range Constant Torque
- Footed
US Motors Open Loop Vector Duty, 1 HP, 3-Phase, 1750 RPM Motor, B1T2BC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,239.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Enclosure Type | Totally Enclosed |
| RPM | 1750 rpm |
| Insulation Class | F |
| Horsepower | 1 HP |
| Voltage | 230/460 V |
| Phase | 3 |
| Hertz | 60 Hz |
| Enclosure | TEBC |
| Service Factor | 1.15 |
| Motor RPM 60 Hertz | 1750 rpm |
| RPM Range | 1701-1800 rpm |
| Brand | US Motors |