- General Purpose
- Three Phase
- Totally Enclosed Fan Cooled (TEFC)
- Corro-Duty®
- Premium Efficient
US Motors, TEFC, 250 HP, 3-Phase, 3575 RPM Motor, C250P1CS
Write a Review
|
Questions & Answers (0)
Product Description
US Motors , TEFC, 250 HP, 3-Phase, 3575 RPM Motor
PRICE
$24,279.00
1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| RPM | 3575 rpm |
| Insulation Class | F |
| Horsepower | 250 HP |
| Frame | 449TS |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 3575 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Rigid |
| Voltage | 460 V |
| Phase | 3 |
| Full Load Amps | 267 A |
| Manufacturers Part Number | C250P1CS |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| RPM Range | 3001-3600 rpm |
| Brand | US Motors |