- General Purpose
- Single Phase
- Open Dripproof (ODP)
- Rigid Base
- Split Phase
US Motors, ODP, 1/3 HP, 1-Phase, 1725 RPM Motor, D13BA2N4A
Write a Review
|
Questions & Answers (0)
Product Description
US Motors , ODP, 1/3 HP, 1-Phase, 1725 RPM Motor
PRICE
$205.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Break Down Torque | 46.25 OZFT |
| Locked Rotor Torque | 35.62 OZFT |
Product Details
| Insulation Class | B |
| Horsepower | 1/3 HP |
| Frame | 48 |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1725 rpm |
| Locked Rotor Amps | 41.53 A |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Rigid |
| Voltage | 115 V |
| Phase | 1 |
| Nameplate RPM | 1725 rpm |
| Full Load Amps | 6 A |
| Manufacturers Part Number | D13BA2N4A |
| Enclosure | ODP |
| Service Factor | 1.35 |
| RPM Range | 1701-1800 rpm |
| Brand | US Motors |