- General Purpose
- Three Phase
- Open Dripproof (ODP)
- Premium Efficient
US Motors, ODP, 1 HP, 3-Phase, 1165 RPM Motor, D1P3D
Write a Review
|
Questions & Answers (0)
Product Description
US Motors , ODP, 1 HP, 3-Phase, 1165 RPM Motor
PRICE
$479.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Insulation Class | F |
| Horsepower | 1 HP |
| Frame | 145T |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1165 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Rigid |
| Voltage | 230/460 V |
| Phase | 3 |
| Nameplate RPM | 1165 rpm |
| Full Load Amps | 4/2 FLA |
| Manufacturers Part Number | D1P3D |
| Enclosure | ODP |
| Service Factor | 1.15 |
| RPM Range | 1101-1200 rpm |
| Brand | US Motors |