- General Purpose
- Three Phase
- Open Dripproof (ODP)
- Premium Efficient
US Motors, ODP, 2 HP, 3-Phase, 3515 RPM Motor, D2P1G
Write a Review
|
Questions & Answers (0)
Product Description
US Motors , ODP, 2 HP, 3-Phase, 3515 RPM Motor
PRICE
$455.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Insulation Class | F |
| Horsepower | 2 HP |
| Frame | 145T |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 3515 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Rigid |
| Voltage | 575 V |
| Phase | 3 |
| Nameplate RPM | 3515 rpm |
| Full Load Amps | 2 A |
| Manufacturers Part Number | D2P1G |
| Enclosure | ODP |
| Service Factor | 1.15 |
| RPM Range | 3001-3600 rpm |
| Brand | US Motors |