- General Purpose
- Single Phase
- Open Dripproof (ODP)
- Capacitor Start
- Rigid Base
US Motors, ODP, 1 1/2 HP, 1-Phase, 3450 RPM Motor, D32C1J14
Write a Review
|
Questions & Answers (0)
Product Description
US Motors , ODP, 1 1/2 HP, 1-Phase, 3450 RPM Motor
PRICE
$529.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Break Down Torque | 89.77 OZFT |
| Locked Rotor Torque | 100.7 OZFT |
Product Details
| Insulation Class | B |
| Horsepower | 1 1/2 HP |
| Frame | 143T |
| Hertz | 60 Hz |
| Locked Rotor Amps | 79.84 A |
| Motor RPM 60 Hertz | 3450 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Rigid |
| Voltage | 115/208-230 V |
| Phase | 1 |
| Nameplate RPM | 3450 rpm |
| Full Load Amps | 18.6/9.8-9.3 A |
| Manufacturers Part Number | D32C1J14 |
| Enclosure | ODP |
| Service Factor | 1.15 |
| RPM Range | 3001-3600 rpm |
| Brand | US Motors |