- General Purpose
- Single Phase
- Open Dripproof (ODP)
- Capacitor Start
- Rigid Base
US Motors, ODP, 1 1/2 HP, 1-Phase, 1725 RPM Motor, D32CM2J14
Write a Review
|
Questions & Answers (0)
Product Description
US Motors , ODP, 1 1/2 HP, 1-Phase, 1725 RPM Motor
PRICE
$405.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Break Down Torque | 181.1 OZFT |
| Locked Rotor Torque | 265.5 OZFT |
Product Details
| Insulation Class | B |
| Horsepower | 1 1/2 HP |
| Frame | 145T |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1725 rpm |
| Locked Rotor Amps | 89.5 A |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Rigid |
| Voltage | 115/208-230 V |
| Phase | 1 |
| Nameplate RPM | 1725 rpm |
| Full Load Amps | 19.2/10.0-9.6 A |
| Manufacturers Part Number | D32CM2J14 |
| Enclosure | ODP |
| Service Factor | 1.15 |
| RPM Range | 1701-1800 rpm |
| Brand | US Motors |