- General Purpose
- Three Phase
- Open Dripproof (ODP)
- Premium Efficient
US Motors, ODP, 7.5 HP, 3-Phase, 3505 RPM Motor, D7P1D
Write a Review
|
Questions & Answers (0)
Product Description
US Motors , ODP, 7.5 HP, 3-Phase, 3505 RPM Motor
PRICE
$695.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 71 |
Product Details
| Insulation Class | F |
| Horsepower | 7 1/2 HP |
| Frame | 184T |
| Hertz | 60/50 Hz |
| Motor RPM 60 Hertz | 3505 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Rigid |
| Voltage | 208-230/460 V |
| Phase | 3 |
| Nameplate RPM | 3505 rpm |
| Full Load Amps | 20.3-18.1/9.1 A |
| Manufacturers Part Number | D7P1D |
| Enclosure | ODP |
| Service Factor | 1.15 |
| RPM Range | 3001-3600 rpm |
| Brand | US Motors |