- General Purpose
- Three Phase
- Open Dripproof (ODP)
- Premium Efficient
US Motors, ODP, 7.5 HP, 3-Phase, 1765 RPM Motor, D7P2D
|
Questions & Answers (0)
Product Description
US Motors , ODP, 7.5 HP, 3-Phase, 1765 RPM Motor
PRICE
$749.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Insulation Class | F |
| Horsepower | 7 1/2 HP |
| Frame | 213T |
| Hertz | 60/50 Hz |
| Motor RPM 60 Hertz | 1765 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Rigid |
| Voltage | 208-230/460 V |
| Phase | 3 |
| Nameplate RPM | 1765 rpm |
| Full Load Amps | 20.2-18.5/9.3 A |
| Manufacturers Part Number | D7P2D |
| Enclosure | DP |
| Service Factor | 1.15 |
| RPM Range | 1701-1800 rpm |
| Brand | US Motors |