- Special Application Close Coupled Pump
- Single Phase
- Open Dripproof (ODP)
- JM Shaft
US Motors Pump, 7.5 HP, 1-Phase, 1730 RPM Motor, DJ7C2K21M
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,339.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Enclosure Type | Open/Drip Proof |
| RPM | 1,730 rpm |
| Insulation Class | F |
| Horsepower | 7-1/2 HP |
| Voltage | 230 V |
| Phase | 1 |
| Frame | 215JM |
| Hertz | 60 Hz |
| Service Factor | 1.15 |
| Motor RPM 60 Hertz | 1730 rpm |
| RPM Range | 1701-1800 rpm |
| Brand | US Motors |