- General Purpose
- Three Phase
- Totally Enclosed Fan Cooled (TEFC)
- e-LINE®
- Severe Duty Energy Efficient
- All Cast Iron
- C Face Footed
US Motors, TEFC, 10 HP, 3-Phase Motor, C10P1BC
Write a Review
|
Questions & Answers (0)
Product Description
US Motors , TEFC, 10 HP, 3-Phase Motor
PRICE
$1,279.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| RPM | 1760 rpm |
| Horsepower | 10 HP |
| Frame | 215TC |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1760 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | C-Face Rigid |
| Voltage | 230/460 V |
| Phase | 3 |
| Full Load Amps | 23.5/11.8 A |
| Manufacturers Part Number | C10P1BC |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| RPM Range | 1701-1800 rpm |
| Brand | US Motors |