- Direct Drive Poultry Fan
- Special Application Farm
- Agriculture Single & Three Phase
- Direct Drive Poultry Fan
US Motors Farm Duty, 1/2 HP, 1-Phase, 825 RPM Motor, FD12AA4P
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$579.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Break Down Torque | 89.8 OZFT |
| Locked Rotor Torque | 19.16 OZFT |
Product Details
| RPM | 825 rpm |
| Insulation Class | B |
| Horsepower | 1/2 HP |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 825 rpm |
| Locked Rotor Amps | 15.69 A |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Rigid |
| Voltage | 115/230 V |
| Phase | 1 |
| Enclosure | TEFC |
| Service Factor | 1 |
| RPM Range | 0-1000 rpm |
| Brand | US Motors |