- Special Application Farm
- Three Phase
- Agri Duty Fan Motors
US Motors Farm Duty, 1/2 HP, 3-Phase, 1725 RPM Motor, FD12SA2D
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$289.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Break Down Torque | 96.15 OZFT |
| Locked Rotor Torque | 68.48 OZFT |
Product Details
| RPM | 1725 rpm |
| Insulation Class | F |
| Horsepower | 1/2 HP |
| Hertz | 60/50 Hz |
| Motor RPM 60 Hertz | 1725 rpm |
| Locked Rotor Amps | 9.91 A |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Rigid |
| Voltage | 208-230/460 V |
| Phase | 3 |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| RPM Range | 1701-1800 rpm |
| Brand | US Motors |