- General Purpose
- Three Phase
- Totally Enclosed Fan Cooled (TEFC)
- Hostile Duty®
- Premium Efficient
US Motors Hostile Duty TEFC, 5 HP, 3-Phase, 3525 RPM Motor, HD5P1E
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$709.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Insulation Class | F |
| Horsepower | 5 HP |
| Frame | 184T |
| Hertz | 60/50 Hz |
| Motor RPM 60 Hertz | 3525 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Rigid |
| Voltage | 230/460 V |
| Phase | 3 |
| Nameplate RPM | 3525 rpm |
| Full Load Amps | 12.3/6.1 A |
| Manufacturers Part Number | HD5P1E |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| RPM Range | 3001-3600 rpm |
| Brand | US Motors |