- Special Application
- Single Phase
- Open Dripproof (ODP)
- Jet Pump
- Square Flange
- Capacitor Start
- Two Compartment Product
- E-Z Access
US Motors Pump, 3/4 HP, 1-Phase, 3450 RPM Motor, JS0752-2V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$299.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Break Down Torque | 254.5 OZFT |
| Locked Rotor Torque | 61.45 OZFT |
Product Details
| RPM | 3,450 rpm |
| Insulation Class | B |
| Horsepower | 3/4 HP |
| Frame | 48Y |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 3450 rpm |
| Locked Rotor Amps | 143.1 A |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Square Flange |
| Voltage | 115, 230 V |
| Phase | 1 |
| Service Factor | 1.65 |
| RPM Range | 3001-3600 rpm |
| Brand | US Motors |