- General Purpose
- Three Phase
- Totally Enclosed Fan Cooled (TEFC)
- Unimount®
- Premium Efficient
US Motors Unimount® TEFC, 5 HP, 3-Phase, 1755 RPM Motor, S5P2A
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$659.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 154 |
Product Details
| Insulation Class | F |
| Horsepower | 5 HP |
| Frame | 184T |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1755 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Rigid |
| Voltage | 208-230/460 V |
| Phase | 3 |
| Nameplate RPM | 1755 rpm |
| Full Load Amps | 13.5-12.5/6.2 A |
| Manufacturers Part Number | S5P2A |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Brand | US Motors |