- General Purpose
- Three Phase
- Totally Enclosed Fan Cooled (TEFC)
- Unimount®
- Premium Efficient
US Motors Unimount® TEFC, 1/2 HP, 3-Phase, 3450 RPM Motor, T12S1D4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$265.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Break Down Torque | 66.43 OZFT |
| Locked Rotor Torque | 56.96 OZFT |
Product Details
| Insulation Class | B |
| Horsepower | 1/2 HP |
| Frame | 48 |
| Hertz | 60 Hz |
| Locked Rotor Amps | 12.21 A |
| Motor RPM 60 Hertz | 3450 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Rigid |
| Voltage | 208-230/460 V |
| Phase | 3 |
| Nameplate RPM | 3450 rpm |
| Full Load Amps | 1.8-1.8/0.90 A |
| Manufacturers Part Number | T12S1D4 |
| Enclosure | TEFC |
| Service Factor | 1 |
| RPM Range | 3001-3600 rpm |
| Brand | US Motors |