- General Purpose
- Single Phase
- Capacitor Start
- Totally Enclosed Fan Cooled (TEFC)
- Rigid Base
US Motors, TEFC, 1 HP, 1-Phase, 1740 RPM Motor, T1C2P18Z
Write a Review
|
Questions & Answers (0)
Product Description
US Motors , TEFC, 1 HP, 1-Phase, 1740 RPM Motor
PRICE
$1,165.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Locked Rotor Torque | 197.2 OZFT |
Product Details
| Insulation Class | F |
| Horsepower | 1 HP |
| Frame | 182 |
| Hertz | 60 Hz |
| Locked Rotor Amps | 69.54 A |
| Motor RPM 60 Hertz | 1740 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Rigid |
| Voltage | 115/230 V |
| Phase | 1 |
| Nameplate RPM | 1740 rpm |
| Full Load Amps | 13.8/6.9 A |
| Manufacturers Part Number | T1C2P18Z |
| Enclosure | TEFC |
| Service Factor | 1 |
| RPM Range | 1701-1800 rpm |
| Brand | US Motors |