Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Motors

Model # :WBB466033

MPN #: T1CM2JCR

US Motors, TEFC, 1 HP, 1-Phase, 1725 RPM Motor, T1CM2JCR

Product Description
US Motors , TEFC, 1 HP, 1-Phase, 1725 RPM Motor
  • General Purpose
  • Single Phase
  • Capacitor Start
  • Totally Enclosed Fan Cooled (TEFC)
  • C Face Footless
PRICE
$669.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Locked Rotor Torque197.2 OZFT

Product Details

Insulation ClassB
Horsepower1 HP
Frame56C
Hertz60 Hz
Locked Rotor Amps69.54 A
Motor RPM 60 Hertz1725 rpm
Enclosure TypeTotally Enclosed
Mounting LocationC-Face Footless
Voltage115/208-230 V
Phase1
Nameplate RPM1725 rpm
Full Load Amps14.0/6.9-7.0 A
Manufacturers Part NumberT1CM2JCR
EnclosureTEFC
Service Factor1.15
RPM Range1701-1800 rpm
BrandUS Motors