- General Purpose
- Single Phase
- Capacitor Start
- Totally Enclosed Fan Cooled (TEFC)
- Rigid Base
US Motors, TEFC, 2 HP, 1-Phase, 1725 RPM Motor, T2C2J14
Write a Review
|
Questions & Answers (0)
Product Description
US Motors , TEFC, 2 HP, 1-Phase, 1725 RPM Motor
PRICE
$1,025.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Break Down Torque | 230.7 OZFT |
| Locked Rotor Torque | 331.9 OZFT |
Product Details
| Insulation Class | F |
| Horsepower | 2 HP |
| Frame | 145T |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1725 rpm |
| Locked Rotor Amps | 113.8 A |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Rigid |
| Voltage | 115/208-230 V |
| Phase | 1 |
| Nameplate RPM | 1725 rpm |
| Full Load Amps | 18.9/10.3-9.4 A |
| Manufacturers Part Number | T2C2J14 |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| RPM Range | 1701-1800 rpm |
| Brand | US Motors |